X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6036WH "Edenton" 60'' x 36''

Item: MIREDA6036WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,530.07

Price: $2,062.01 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 36 x 22-1/4
Length 59-3/4"
Width 36"
Depth 22-1/4"
Height to Overflow 19-1/4"
Maximum Water Capacity (Gallons) 65
Number of Jets 65
Control Type Intuitive Electronic
Drain Included No
Drain Location Reversible
Pump Amps 7.5
Heater Included No
Material Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes