X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6032RWH "Edenton" 60'' x 32''

Item: MIREDA6032RWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,262.01

Price: $1,843.54 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 x 31-3/4 x 20-1/2
Length 59-2/4"
Width 31-2/4"
Depth 20-1/4"
Height to Overflow 18-1/16"
Maximum Water Capacity (Gallons) 62
Number of Jets 65
Control Type One Three-speed air switch
Drain Included No
Drain Location Right
Pump Amps 7.5
Heater Included No
Access Panel No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Hard Wire Service Required Yes
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)