X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6032LWH "Edenton" 60'' x 32''

Item: MIREDA6032LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,262.01

Price: $1,843.54 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4
Length 31-3/4"
Width 20-1/2"
Height to Overflow 18-1/16"
Maximum Water Capacity (Gallons) 62
Number of Jets 65
Control Type One Three-speed air switch
Drain Included No
Drain Location Left
Pump Amps 7.5
Heater Included No
Access Panel No
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)