Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIREDA6032WH "Edenton" 60'' x 32''

Item: MIREDA6032WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,147.76

Price: $1,750.42 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 59-3/4 x 32 x 19-1/2
Length 59-3/4"
Width 32"
Depth 19-1/2"
Height to Overflow 17-1/4"
Maximum Water Capacity (Gallons) 62
Number of Jets 65
Control Type One Three-speed air switch
Drain Included No
Drain Location Reversible
Heater Included No
Construction Acrylic
Tile Flange No
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes