X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIREDA6030RWH "Edenton" 60'' x 32'' Air Tub

Item: MIREDA6030RWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,262.01

Price: $1,843.54 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-3/4 X 29-3/4 X 20
Length 59-3/4"
Width 29-2/4"
Depth 20"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 47
Number of Jets 65
Control Type Intuitive Electronic Controls
Drain Included No
Drain Location Right
Pump Amps 7.5
Heater Included No
Access Panel No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information IntegralTile Flange and Skirt (Tub Has no Access Panel)