X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED9009CP "Edenton" Thermostatic Valve Trim

Item: MIRED9009CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $211.98

Price: $170.21 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6004 or MIR6006
ADA Compliant Yes
Features See Sophistispa Collection For More Showering Options
Additional Information Extension Kit Available - MIR6004EXT
Thermostatic Valve Trim
Extension From Wall 3-3/8"
Width 6-11/16"