X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRED9009BN "Edenton" Thermostatic Valve Trim

Item: MIRED9009BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6004 or MIR6006
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Extension Kit Available - MIR6004EXT
Thermostatic Valve Trim
Extension From Wall 3-3/8"
Width 6-11/16"