Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED9007CP "Edenton" Volume Control Valve Trim

Item: MIRED9007CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $97.52

Price: $77.53 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6020 or MIR6040
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Volume Control Vlave Trim
Extension Kit Available - MIR6020EXT
Extension From Wall 3-3/8"