X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED9007BN "Edenton" Volume Control Valve Trim

Item: MIRED9007BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $130.01

Price: $103.36 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6020 or MIR6040
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Extension Kit Available - MIR6020EXT
Volume Control Vlave Trim
Extension From Wall 3-3/8"