Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED9005CP "Edenton" Transfer Valve Trim

Item: MIRED9005CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $113.26

Price: $90.04 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6101 or MIR6103
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Transfer Valve Trim
Extension Kit Available - MIR6101EXT
Extension From Wall 3-3/8"
Width 4-5/16"