Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRED8030CP/MIR3001 "Edenton" Single Handle Tub & Shower Faucet

Item: MIRED8030CP/MIR3001
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-3/4"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6-3/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT