X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED8030BN/MIR3001 "Edenton" Single Handle Tub & Shower Faucet

Item: MIRED8030BN/MIR3001
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $529.77

Price: $421.16 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-3/4"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6-3/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT