X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED8020BN/MIR3001 "Edenton" Single Handle Shower Faucet

Item: MIRED8020BN/MIR3001
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-3/4"
Shower Head Type Single Function
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT