Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRED8020CP "Edenton" Shower Faucet Trim Kit

Item: MIRED8020CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-3/4"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
Drain Included No
Fits These Models MIR3001 Rough In Valve
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT
CEC Approved No