X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED8020BN "Edenton" Shower Faucet Trim Kit

Item: MIRED8020BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $317.99

Price: $252.80 (Pricing is for Brushed Nickel)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-3/4"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
Drain Included No
Fits These Models MIR3001 Rough In Valve
ADA Compliant Yes
Additional Information Extension Kit Available ACF3001EXT