Mirabelle MIRED8010CP "Edenton" Custom Shower Trim Kit
| Item: | MIRED8010CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Soild Brass |
| Drain Included | No |
| Fits These Models | MIR3001 Rough In Valve |
| Additional Information | Extension Kit Available ACF3001EXT |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


