X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED3RTCP "Edenton" Deck Mount Whirlpool Faucet

Item: MIRED3RTCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $455.65

Price: $362.24 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 7-1/6"
Spout Reach 8"
Overall Height 11-3/4"
Faucet Centers 8-16''
Flow Rate (GPM) 12.68
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
ADA Compliant Yes
Available In Canada Yes
Features High Arc Spout
Includes Rough In Valve and Trim