X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED358WH/MIRED355WH "Edenton" Pedestal Bathroom Sink

Item: MIRED358WH/MIRED355WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23-5/8"
Width 19-11/16"
Depth 15-9/16"
Height 15-9/16"
Overall Size 23-5/8 x 19-11/16 x 15-9/16
Bowl Length 20"
Bowl Width 13"
Bowl Depth 6-9/16"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Features Wall Hung With Pedestal
Number of Bowls 1