X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED2RTDCP "Edenton" Diverter With Handshower Whirlpool Faucet

Item: MIRED2RTDCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $247.27

Price: $196.58 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included Yes
Overall Height 9-3/4"
Flow Rate (GPM) 2.19
Number of Faucet Holes 2 Hole
Maximum Deck Thickness 2-1/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included Yes
ADA Compliant Yes
CEC Approved Yes