X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED240WH/MIRED200WH "Edenton" Two Piece Toilet

Item: MIRED240WH/MIRED200WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Installation Type Floor Mounted
Height to Rim 16-9/16"
ADA Height Yes
Width 11"
Depth 26-1/4"
Flush Type Gravity Flush
Flush Technology Dual Flush
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense