Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRED220WH "Edenton" One Piece Toilet

Item: MIRED220WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration One Piece
Toilet Installation Type Wall Mounted
Height to Rim 13-3/8"
Width 15-3/8"
Depth 22"
Flush Type Gravity Flush
Toilet Seat Included Yes
Concealed Trapway Yes
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features Uses concealed tank, available in single or dual flush options - Sold Separately
Additional Information Use Geberit G111728001 or G111335005 or Grohe G38749001Concealed Tank and Carrier