X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED201WH "Edenton" Toilet Tank Part

Item: MIRED201WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-11/16"
Width 14-15/16"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Available In Canada Yes
Additional Information Wide Tank Only
Fits These Models MIRED240