X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED200WH "Edenton" Toilet Tank Part

Item: MIRED200WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-11/16"
Width 10-15/16"
Length 5-1/2"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information Tank Only - 12'' Rough
Fits These Models MIRED240