X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED1HTSBN "Edenton" Tub & Shower Faucet Trim Kit

Item: MIRED1HTSBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $402.83

Price: $320.25 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Shower Arm Length 8-9/16"
Number Of Spray Head Functions 1
Spout Length 5-9/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Construction Soild Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Features Spout With Diverter
Trim Only Valve Sold Separately
Use With Pressure Balanced Valves
Available In Canada Yes