X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRED1HSBN "Edenton" Shower Faucet Trim Kit

Item: MIRED1HSBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Rain Head
Shower Arm Length 8-9/16"
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Available In Canada Yes