Mirabelle MIRCO2LGTBB "Cordoba" 2 Bulb Bathroom Light
| Item: | MIRCO2LGTBB |
| Finish: | Brushed Brass |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9-1/4" |
| Width | 16" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-9/16'' Square |
| Number of Bulbs | 2 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Zinc And Steel |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


