Mirabelle MIRBRT7242VWH "Boca Raton" 72" x 42" Total Massage Tub
| Item: | MIRBRT7242VWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,326.91 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72” x 42” x 22” |
| Length | 72" |
| Depth | 22" |
| Width | 42" |
| Height to Overflow | 18-1/2" |
| Maximum Water Capacity | 107 Gallon |
| Number of jets | 65 |
| Drain Included | No |
| Drain Location | Center |
| Control Type | Intuitive electronic control pad |
| Pump AMPS | 7.5 |
| Construction | Acrylic |
| Requires Dedicated Electric Circuit | Yes |
| Features | • Side Drain • 65 channel-fed airjets • Requires a single 20-amp GFCI circuit |
| Additional Information | Optional In-Line Heater - MIRPRESSHTR - Sold Separately |
| Slip Resistant Surface | Textured slip-resistant bottoms |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


