X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRT6640VWH "Boca Raton" 66" Total Massage Tub

Item: MIRBRT6640VWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,092.32

Price: $3,335.24 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 40'' x 22''
Length 60"
Depth 22"
Width 40"
Height to Overflow 18-1/2"
Maximum Water Capacity 78 Gallon
Number of jets 65
Drain Included No
Drain Location Center
Control Type Intuitive electronic control pad
Heater AMPS 7.5
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Features Requires a single 20-amp GFCI circuit
Total Massage - Combines the Features of Both a Whirlpool and Air Tub
65 channel-fed airjets
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Slip Resistant Surface Textured slip-resistant bottom