Mirabelle MIRBRKWTHCP "Boca Raton" Paper Holder
| Item: | MIRBRKWTHCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $44.43 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 6-15/16" |
| Height | 4-13/16" |
| Construction | Die CAst Zinc Alloy |
| Extension From Wall | 3-9/16" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


