Mirabelle MIRBRKWRHORB "Boca Raton" Robe Hook
| Item: | MIRBRKWRHORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.42 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 2-1/2" |
| Height | 2-1/2" |
| Construction | Die Cast Zinc Alloy |
| Extension From Wall | 3-9/16" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


