X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKWFMLGTCP "Boca Raton" Flush Mount Ceiling Light

Item: MIRBRKWFMLGTCP
Finish: Polished Chrome
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 7-1/4"
Width 13-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes