Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW3LGTCP "Boca Raton" 3 Bulb Bathroom Light

Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $215.91

Price: $151.14 (Pricing is for Polished Chrome)

Details and Dimensions

Height 10"
Width 22"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc And Steel
Available In Canada Yes