Mirabelle MIRBRKW3LGTORB "Boca Raton" 3 Bulb Bathroom Light

Item: MIRBRKW3LGTORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $162.93 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 10"
Width 22"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc And Steel
Available In Canada Yes