Mirabelle MIRBRKW2LGTORB "Boca Raton" 2 Bulb Bathroom Light

Item: MIRBRKW2LGTORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $135.00 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 10"
Width 15"
Extension From Wall 7-5/8"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc and Steel
Available In Canada Yes