Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW2LGTBN "Boca Raton" 2 Bulb Bathroom Light

Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $208.70

Price: $146.09 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 10"
Width 15"
Extension From Wall 7-5/8"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc and Steel
Available In Canada Yes