X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW24TBBN "Boca Raton" Towel Bar

Item: MIRBRKW24TBBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $97.43

Price: $77.46 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Width 24"
Height 2-1/2"
Overall Width 26-1/2"
Construction Die Cast Zinc Alloy
Extension From Wall 3-9/16"
Available In Canada Yes