X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW1LGTORB "Boca Raton" 1 Bulb Wall Sconce

Item: MIRBRKW1LGTORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $134.05

Price: $95.71 (Pricing is for Oil Rubbed Bronze)




Details and Dimensions

Height 10"
Width 6-1/4"
Extension From Wall 7-5/8"
Backplate Dimension 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc and Steel
Available In Canada Yes