X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW18TBBN "Boca Raton" Towel Bar

Item: MIRBRKW18TBBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $91.98

Price: $73.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Width 18"
Height 2-1/2"
Overall Width 20-1/2"
Construction Die Cast Zinc Alloy
Extension From Wall 3-9/16"
Available In Canada Yes