Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR8030CP "Boca Raton" Tub & Shower Faucet Trim Kit

Item: MIRBR8030CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Projection 9-13/16"
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Spout Length 5-7/16"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Soild Brass
Diverter Location Spout
Drain Included No
Fits These Models MIR3001 Rough In Valve
Additional Information Extension Kit Available ACF3001EXT