X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBR8020ORB/MIR3001 "Boca Raton" Single Handle Shower Faucet

Item: MIRBR8020ORB/MIR3001
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Projection 10-3/8"
Shower Head Type Multi Function
Number Of Spray Head Functions 5
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
CEC Approved No