X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR8020BN "Boca Raton" Shower Faucet Trim Kit

Item: MIRBR8020BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $341.64

Price: $271.60 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Type Multi Function
Shower Arm Length 10-3/8"
Number Of Spray Head Functions 5
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
Drain Included No
Fits These Models MIR3001 Valve
Additional Information Extension Kit Available ACF3001EXT