X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR8010BN "Boca Raton" Non-Thermostatic Valve Trim

Item: MIRBR8010BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $193.60

Price: $153.91 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Soild Brass
Drain Included No
Fits These Models MIR3001 Rough Valve
Additional Information Extension Kit Available ACF3001EXT