X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR454AWH "Boca Raton" Self Rimming Bathroom Sink

Item: MIRBR454AWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.33

Price: $183.64 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 21-7/8"
Width 18-3/8"
Depth 7-1/4"
Overall Size 21-7/8 x 18-3/8 x 7-1/4
Bowl Length 14-9/16"
Bowl Width 10-1/4"
Bowl Depth 5-3/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Available In Canada Yes
Includes Cutout Template
Number of Bowls 1