Mirabelle MIRBR3RTCP "Boca Raton" Deck Mount Whirlpool Faucet
| Item: | MIRBR3RTCP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $332.23 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Spout Height | 3-7/16" |
| Spout Reach | 8-9/16" |
| Faucet Centers | 8-16'' |
| Flow Rate (GPM) | 12.15 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Available In Canada | Yes |
| Features | • Drain Sold Separately |
| Includes | Rough In Valve |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


