X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR3RTBN "Boca Raton" Deck Mount Whirlpool Faucet

Item: MIRBR3RTBN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $574.08

Price: $456.39 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 3-7/16"
Spout Reach 8-9/16"
Faucet Centers 8-16''
Flow Rate (GPM) 12.15
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Available In Canada Yes
Features Drain Sold Separately
Includes Rough In Valve