Mirabelle MIRBR358AWH "Boca Raton" Pedestal Basin
| Item: | MIRBR358AWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $306.34 (Pricing is for White)
Details and Dimensions
| Height | 5-5/8" |
| Width | 24" |
| Length | 20" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Available In Canada | Yes |
| Additional Information | For 8'' Widespread Faucets Basin Only |
| Fits These Models | MIRBR350A |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


