Mirabelle MIRBR354AWH "Boca Raton" Pedestal Basin

Item: MIRBR354AWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $306.34 (Pricing is for White)



Details and Dimensions

Height 5-5/8"
Width 24"
Length 20"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Available In Canada Yes
Additional Information For 4'' Centerset Faucets
Basin Only
Fits These Models MIRBR350A