Mirabelle MIRBR350AWH/MIRBR354AWH "Boca Raton" Pedestal Bathroom Sink
| Item: | MIRBR350AWH/MIRBR354AWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $454.51 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 20-1/4" |
| Width | 24" |
| Height | 34-1/2" |
| Overall Size | 34-1/2 24'' x 20-1/4'' |
| Bowl Length | 12-5/8" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 5-5/8" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | VItreous China |
| Installation Hardware Included | Yes |
| Pedestal Base Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


