X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR2RTDBN "Boca Raton" Diverter With Handshower Whirlpool Faucet

Item: MIRBR2RTDBN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $310.95

Price: $247.21 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included Yes
Spout Height 6-9/16"
Spout Reach 3-3/4"
Overall Height 8-1/16"
Flow Rate (GPM) 1.85
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 1 Handle
Construction Solid Brass
Handshower Included Yes
Eco-Friendly Water Sense
Available In Canada Yes