Mirabelle MIRBR1HTSCP/MIRLSVLV1407 "Boca Raton" Single Handle Tub & Shower Faucet
| Item: | MIRBR1HTSCP/MIRLSVLV1407 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Diameter | 5-1/4" |
| Shower Head Projection | 8-1/8" |
| Shower Head Type | Rain Head |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Spout Reach | 4-3/4" |
| Flow Rate (GPM) | 2.2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Shower Only Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


